Panduit ISTPHCH1MTL Cat 5e Patch Cord | Graybar Store
Panduit - Cat 5e Patch Cord - ISTPHCH1MTL
+ / - Hover over image to Zoom
Other Views

    Cat 5e Patch Cord

    Manufacturer: Panduit
    Manufacturer #: ISTPHCH1MTL
    SKU: 25694151
    $41.66
    Checking Pricing
         
    Packaging:10 per Pack
    Color:Teal
    Length:3.28 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ISTPHCH1MTL
    • Color Teal
    • Length 3.28 ft.
    Product Overview:
    IndustrialNet™ Patch Cord, Length: 3.28 ft, RJ45, Teal, Category: Cat 5e, Wiring Configuration: T568A