Ortronics (Legrand) OR-MC6A04-04 Clarity® 6A Modular Patch Cord | Graybar Store
Ortronics (Legrand) - Clarity® 6A Modular Patch Cord - OR-MC6A04-04
+ / - Hover over image to Zoom
Other Views

    Clarity® 6A Modular Patch Cord

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC6A04-04
    SKU: 25689393
    $15.94
    Checking Pricing
         
    Color:Yellow
    Length:4 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC6A04-04
    • Color Yellow
    • Category Cat 6a
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 4 ft.
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Patch Cord, Length: 4 ft, RJ45, Yellow, Category: Cat 6a