Hubbell Premise Wiring HC6W05P NEXTSPEED® Category 6 Patch Cords | Graybar Store
Hubbell Premise Wiring - NEXTSPEED® Category 6 Patch Cords - HC6W05P
+ / - Hover over image to Zoom
Other Views

    NEXTSPEED® Category 6 Patch Cords

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HC6W05P
    SKU: 25682983
    $19.55
    Checking Pricing
         
    Color:White
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HC6W05P
    • Color White
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 5 ft.
    • Wiring Configuration TIA/EIA 568-C.2 Cat 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White Category 6 patch cable, 5 feet.