Panduit UTP28CH10RD Patch Cord Cat 5e | Graybar Store
Panduit - Patch Cord Cat 5e - UTP28CH10RD
+ / - Hover over image to Zoom
Other Views

    Patch Cord Cat 5e

    Manufacturer: Panduit
    Manufacturer #: UTP28CH10RD
    SKU: 25678792
    $5.49
    Checking Pricing
         
    Color:Red
    Packaging:1 Each
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28CH10RD
    • Color Red
    • Category Cat 5e
    Product Overview:
    TX5e-28™ Patch Cord, Length: 10 ft, RJ45, Red, Category: Cat 5e, Wiring Configuration: T568A