Panduit UTP6ASD1YL Patch Cord Cat 6a | Graybar Store
Panduit - Patch Cord Cat 6a - UTP6ASD1YL
+ / - Hover over image to Zoom
Other Views

    Patch Cord Cat 6a

    Manufacturer: Panduit
    Manufacturer #: UTP6ASD1YL
    SKU: 25641325
    $9.92
    Checking Pricing
         
    Color:Yellow
    Packaging:1 Each
    Length:1 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP6ASD1YL
    • Color Yellow
    • Category Cat 6a
    • Length 1 ft.
    Product Overview:
    UTP6ASD Patch Cord, Length: 1 ft, RJ45, Yellow, Category: Cat 6a