Panduit NK5EPC7BLY NetKeyPatch Cord Cat 5e, 7 ft, Black | Graybar Store
Panduit - NetKeyPatch Cord Cat 5e, 7 ft, Black - NK5EPC7BLY
+ / - Hover over image to Zoom
Other Views

    NetKeyPatch Cord Cat 5e, 7 ft, Black

    Manufacturer: Panduit
    Manufacturer #: NK5EPC7BLY
    SKU: 25523141
    $5.21
    Checking Pricing
         
    Packaging:1 Each
    Color:Black
    Length:7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NK5EPC7BLY
    • Color Black
    • Length 7 ft.
    Product Overview:
    NetKey Patch Cord, Length: 7 ft, RJ45, Black, Category: Cat 5e, Wiring Configuration: T568A