Panduit UTP28CH7BU Patch Cord Cat 5e | Graybar Store
Panduit - Patch Cord Cat 5e - UTP28CH7BU
+ / - Hover over image to Zoom
Other Views

    Patch Cord Cat 5e

    Manufacturer: Panduit
    Manufacturer #: UTP28CH7BU
    SKU: 25475222
    $4.71
    Checking Pricing
         
    Color:Blue
    Packaging:1 Each
    Length:7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28CH7BU
    • Color Blue
    • Category Cat 5e
    • Length 7 ft.
    Product Overview:
    TX5e-28™ Patch Cord, Length: 7 ft, RJ45, Blue, Category: Cat 5e, Wiring Configuration: T568A