Panduit UTP28CH3BU Patch Cord Cat 5e | Graybar Store
Panduit - Patch Cord Cat 5e - UTP28CH3BU
+ / - Hover over image to Zoom
Other Views

    Patch Cord Cat 5e

    Manufacturer: Panduit
    Manufacturer #: UTP28CH3BU
    SKU: 25475220
    $3.66
    Checking Pricing
         
    Color:Blue
    Packaging:1 Each
    Length:3 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28CH3BU
    • Color Blue
    • Category Cat 5e
    • Length 3 ft.
    Product Overview:
    TX5e-28™ Patch Cord, Length: 3 ft, RJ45, Blue, Category: Cat 5e, Wiring Configuration: T568A