Belden C501109003 CAT5e Patch Cord, Bonded-Pair | Graybar Store
Belden - CAT5e Patch Cord, Bonded-Pair - C501109003
+ / - Hover over image to Zoom
Other Views

    CAT5e Patch Cord, Bonded-Pair

    Manufacturer: Belden
    Manufacturer #: C501109003
    SKU: 25447751
    $4.53
    Checking Pricing
         
    Color:White
    Length:3 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C501109003
    • Color White
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 3 ft.
    • Wiring Configuration T568A; T568B
    • Country of Origin MX - Mexico
    Product Overview:
    Patch Cord, Length: 3 ft, RJ45, White, Category: Cat 5e