Hubbell Premise Wiring HC6AB05 NEXTSPEED® Category 6A Patch Cords | Graybar Store
Hubbell Premise Wiring - NEXTSPEED® Category 6A Patch Cords - HC6AB05
+ / - Hover over image to Zoom
Other Views

    NEXTSPEED® Category 6A Patch Cords

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HC6AB05
    SKU: 25380270
    $13.01
    Checking Pricing
         
    Color:Blue
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HC6AB05
    • Color Blue
    • Category Cat 6a
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 5 ft.
    • Wiring Configuration TIA/EIA 568-C.2 Cat 6a
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue Category 6A patch cable, 5 feet.