Hubbell Premise Wiring HC5EBK01 NEXTSPEED® Category 5e Patch Cords | Graybar Store
Hubbell Premise Wiring - NEXTSPEED® Category 5e Patch Cords - HC5EBK01
+ / - Hover over image to Zoom
Other Views

    NEXTSPEED® Category 5e Patch Cords

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HC5EBK01
    SKU: 25378652
    $6.44
    Checking Pricing
         
    Color:Black
    Length:1 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HC5EBK01
    • Color Black
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 1 ft.
    • Wiring Configuration TIA/EIA 568-C.2 Cat 5e
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black Category 5e patch cable, 1 feet.