Quiktron (Legrand) 551-160-003 Patch Cord Cat 5e | Graybar Store
Quiktron (Legrand) - Patch Cord Cat 5e - 551-160-003
+ / - Hover over image to Zoom
Other Views

    Patch Cord Cat 5e

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 551-160-003
    SKU: 25361642
    $5.19
    Checking Pricing
         
    Color:Brown
    Length:3 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 551-160-003
    • Color Brown
    • Length 3 ft.
    • Country of Origin US - USA
    Product Overview:
    Patch Cord, Length: 3 ft, RJ45, Brown, Category: Cat 5e