Quiktron (Legrand) 560-135-015 Patch Cord Cat 5e | Graybar Store
Quiktron (Legrand) - Patch Cord Cat 5e - 560-135-015
+ / - Hover over image to Zoom
Other Views

    Patch Cord Cat 5e

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 560-135-015
    SKU: 25293247
    $3.61
    Checking Pricing
         
    Color:Black
    Length:15 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 560-135-015
    • Color Black
    • Length 15 ft.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Quiktron® Value Series™ Patch Cord, Length: 15 ft, RJ45, Black, Category: Cat 5e