Belden C601106003 CAT6+ Patch Cord, Bonded-Pair | Graybar Store
Belden - CAT6+ Patch Cord, Bonded-Pair - C601106003
+ / - Hover over image to Zoom
Other Views

    CAT6+ Patch Cord, Bonded-Pair

    Manufacturer: Belden
    Manufacturer #: C601106003
    SKU: 25270263
    $8.30
    Checking Pricing
         
    Color:Blue
    Packaging:1 Each
    Length:3 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C601106003
    • Color Blue
    • Category Cat 6+
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 3 ft.
    • Wiring Configuration T568A/T568B
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    CAT6+ Patch Cord, Length: 3 ft, RJ45, Blue, Category: Cat 6; Cat 6a, Wiring Configuration: T568A; T568B