Panduit UTPCH5YLF/NY Patch Cord Cat 5e | Graybar Store
Panduit - Patch Cord Cat 5e - UTPCH5YLF/NY
+ / - Hover over image to Zoom
Other Views

    Patch Cord Cat 5e

    Manufacturer: Panduit
    Manufacturer #: UTPCH5YLF/NY
    SKU: 25264647
    $5.23
    Checking Pricing
         
    Color:Yellow
    Packaging:1 Each
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPCH5YLF/NY
    • Color Yellow
    • Category Cat 5e
    • Length 5 ft.
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    UTPCH Patch Cord, Length: 5 ft, RJ45, Yellow, Category: Cat 5e