Ortronics (Legrand) OR-IPC5E10-00 Cat 5e Industrial Patch Cord | Graybar Store
Ortronics (Legrand) - Cat 5e Industrial Patch Cord - OR-IPC5E10-00
+ / - Hover over image to Zoom
Other Views

    Cat 5e Industrial Patch Cord

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-IPC5E10-00
    SKU: 25234141
    $23.44
    Checking Pricing
         
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-IPC5E10-00
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Cat 5e industrial patch cord- 10 ft.