Belden C601100012 CAT6+ Patch Cord, Bonded-Pair | Graybar Store
Belden - CAT6+ Patch Cord, Bonded-Pair - C601100012
+ / - Hover over image to Zoom
Other Views

    CAT6+ Patch Cord, Bonded-Pair

    Manufacturer: Belden
    Manufacturer #: C601100012
    SKU: 25232524
    $12.11
    Checking Pricing
         
    Length (Feet):12.0
    Length:12 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C601100012
    • Category Cat 6+
    • Length (Feet) 12.0
    • Length 12 ft.
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    CAT6+ Patch Cord, Length: 12 ft, RJ45, Black, Category: Cat 6; Cat 6a, Wiring Configuration: T568A; T568B