Belden C601100008 CAT6+ Patch Cord, Bonded-Pair | Graybar Store
Belden - CAT6+ Patch Cord, Bonded-Pair - C601100008
+ / - Hover over image to Zoom
Other Views

    CAT6+ Patch Cord, Bonded-Pair

    Manufacturer: Belden
    Manufacturer #: C601100008
    SKU: 25232521
    $10.42
    Checking Pricing
         
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C601100008
    • Category Cat 6+
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 8 ft.
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Patch Cord, Length: 8 ft, RJ45, Category: Cat 6