Belden C501106007 CAT5e Patch Cord, Bonded-Pair | Graybar Store
Belden - CAT5e Patch Cord, Bonded-Pair - C501106007
+ / - Hover over image to Zoom
Other Views

    CAT5e Patch Cord, Bonded-Pair

    Manufacturer: Belden
    Manufacturer #: C501106007
    SKU: 25195151
    $5.45
    Checking Pricing
         
    Color:Blue
    Packaging:1 Each
    Length:7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C501106007
    • Color Blue
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 7 ft.
    • Wiring Configuration T568A/T568B
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Patch Cord, Length: 7 ft, RJ45, Blue, Category: Cat 5e, Wiring Configuration: T568A; T568B