Leviton 6D460-3E eXtreme® Cat 6+ SlimLine Boot Patch Cord | Graybar Store
Leviton - eXtreme® Cat 6+ SlimLine Boot Patch Cord - 6D460-3E
+ / - Hover over image to Zoom
Other Views

    eXtreme® Cat 6+ SlimLine Boot Patch Cord

    Manufacturer: Leviton
    Manufacturer #: 6D460-3E
    SKU: 25120930
    $14.21
    Checking Pricing
         
    Color:Black
    Length:3 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6D460-3E
    • Color Black
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    Product Overview:
    GigaMax® Patch Cord, Length: 3 ft, RJ45, Black, Category: Cat 6, Wiring Configuration: T568B