Panduit UTPCH7GYY Patch Cord Cat 5e | Graybar Store
Panduit - Patch Cord Cat 5e - UTPCH7GYY
+ / - Hover over image to Zoom
Other Views

    Patch Cord Cat 5e

    Manufacturer: Panduit
    Manufacturer #: UTPCH7GYY
    SKU: 25099195
    $4.71
    Checking Pricing
         
    Color:Grey
    Packaging:1 Each
    Length:7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPCH7GYY
    • Color Grey
    • Category Cat 5e
    • Length 7 ft.
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    UTPCH Patch Cord, Length: 7 ft, RJ45, Grey, Category: Cat 5e