Panduit NK6PC5Y Patch Cord Cat 6 | Graybar Store
Panduit - Patch Cord Cat 6 - NK6PC5Y
+ / - Hover over image to Zoom
Other Views

    Patch Cord Cat 6

    Manufacturer: Panduit
    Manufacturer #: NK6PC5Y
    SKU: 25097049
    $7.87
    Checking Pricing
         
    Color:White
    Packaging:1 Each
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NK6PC5Y
    • Color White
    • Category Cat 6
    • Length 5 ft.
    Product Overview:
    NetKey Patch Cord, Length: 5 ft, RJ45, White, Category: Cat 6, Wiring Configuration: T568B