Panduit NK5EPC7BUY Cat 5e Patch Cord | Graybar Store
Panduit - Cat 5e Patch Cord - NK5EPC7BUY
+ / - Hover over image to Zoom
Other Views

    Cat 5e Patch Cord

    Manufacturer: Panduit
    Manufacturer #: NK5EPC7BUY
    SKU: 25097038
    $5.21
    Checking Pricing
         
    Packaging:1 Each
    Color:Blue
    Length:7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NK5EPC7BUY
    • Color Blue
    • Length 7 ft.
    Product Overview:
    NetKey Patch Cord, Length: 7 ft, RJ45, Blue, Category: Cat 5e, Wiring Configuration: T568A