Quiktron (Legrand) 566-100-003 Patch Cord Cat 6 | Graybar Store
Quiktron (Legrand) - Patch Cord Cat 6 - 566-100-003
+ / - Hover over image to Zoom
Other Views

    Patch Cord Cat 6

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 566-100-003
    SKU: 25095659
    $1.70
    Checking Pricing
         
    Color:Grey
    Length:3 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 566-100-003
    • Color Grey
    • Length 3 ft.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Quiktron® Value Series™ Patch Cord, Length: 3 ft, RJ45, Grey, Category: Cat 6, Wiring Configuration: TIA/EIA 568-B-2.1 Cat 6