Quiktron (Legrand) 560-145-001 Patch Cord Cat 5e | Graybar Store
Quiktron (Legrand) - Patch Cord Cat 5e - 560-145-001
+ / - Hover over image to Zoom
Other Views

    Patch Cord Cat 5e

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 560-145-001
    SKU: 25062116
    $0.85
    Checking Pricing
         
    Color:Purple
    Length:1 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 560-145-001
    • Color Purple
    • Length 1 ft.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Quiktron® Value Series™ Patch Cord, Length: 1 ft, RJ45, Purple, Category: Cat 5e, Wiring Configuration: EIA/TIA 568A; EIA/TIA 568B