Quiktron (Legrand) 530-100-035 Patch Cable Cat 5e | Graybar Store
Quiktron (Legrand) - Patch Cable Cat 5e - 530-100-035
+ / - Hover over image to Zoom
Other Views

    Patch Cable Cat 5e

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 530-100-035
    SKU: 25724623
    Price pending
    Checking Pricing
         
    Color:Grey
    Length:35 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 530-100-035
    • Color Grey
    • Length 35 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Quiktron® Q-Series Patch Cable, Length: 35 ft, RJ45, Grey, Category: Cat 5e