Quiktron (Legrand) 2601-27242-003 Patch Cable Cat 5e | Graybar Store
Quiktron (Legrand) - Patch Cable Cat 5e - 2601-27242-003
+ / - Hover over image to Zoom
Other Views

    Patch Cable Cat 5e

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2601-27242-003
    SKU: 25692913
    $5.63
    Checking Pricing
         
    Color:Red
    Length:3 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2601-27242-003
    • Color Red
    • Length 3 ft.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Patch Cable, Length: 3 ft, RJ45, Red, Category: Cat 5e