Quiktron (Legrand) 597-110-030 Patch Cable Cat 5 | Graybar Store
Quiktron (Legrand) - Patch Cable Cat 5 - 597-110-030
+ / - Hover over image to Zoom
Other Views

    Patch Cable Cat 5

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 597-110-030
    SKU: 25495135
    $15.42
    Checking Pricing
         
    Color:Blue
    Length:30 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 597-110-030
    • Color Blue
    • Length 30 ft.
    • Country of Origin US - USA
    Product Overview:
    Quiktron® Q-Series Patch Cable, Length: 30 ft, RJ45, Blue, Category: Cat 5, Wiring Configuration: 568A; 568B