Quiktron (Legrand) 550-125-030 Patch Cable Cat 5e | Graybar Store
Quiktron (Legrand) - Patch Cable Cat 5e - 550-125-030
+ / - Hover over image to Zoom
Other Views

    Patch Cable Cat 5e

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 550-125-030
    SKU: 25481025
    $9.91
    Checking Pricing
         
    Color:White
    Length:30 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 550-125-030
    • Color White
    • Length 30 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Quiktron® Q-Series Patch Cable, Length: 30 ft, RJ45, White, Category: Cat 5e, Wiring Configuration: EIA/TIA 568A; EIA/TIA 568B