Berk-Tek PC5ENP4P24-OR-R-BER-PV Hyper Plus 5e Patch 4-Pair UTP Cable | Graybar Store
Berk-Tek - Hyper Plus 5e Patch 4-Pair UTP Cable - PC5ENP4P24-OR-R-BER-PV
+ / - Hover over image to Zoom
Other Views

    Hyper Plus 5e Patch 4-Pair UTP Cable

    Manufacturer: Berk-Tek
    Manufacturer #: PC5ENP4P24-OR-R-BER-PV
    SKU: 25380800
    $264.81
    Checking Pricing
         
    Color:Orange
    No. of Pairs:4
    Packaging:1000 ft Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # PC5ENP4P24-OR-R-BER-PV
    • Color Orange
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Berk-Tek® Patch Cable, Orange, Packaging: 1000 ft Reel, No. of Pairs: 4, PVC
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi