Cable Exchange CAX-C5E-GN-BT-2FT Patch Cable Cat 5e | Graybar Store
Cable Exchange - Patch Cable Cat 5e - CAX-C5E-GN-BT-2FT
+ / - Hover over image to Zoom
Other Views

    Patch Cable Cat 5e

    Manufacturer: Cable Exchange
    Manufacturer #: CAX-C5E-GN-BT-2FT
    SKU: 25295686
    $0.97
    Checking Pricing
         
    Color:Green
    Length:2 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cable Exchange
    • Manufacturer # CAX-C5E-GN-BT-2FT
    • Color Green
    • Length 2 ft.
    • SAP Material Type ZSTD
    Product Overview:
    Patch Cable, Length: 2 ft, RJ45, Green, Category: Cat 5e