Quiktron (Legrand) 576-115-020 Patch Cable Cat 6 | Graybar Store
Quiktron (Legrand) - Patch Cable Cat 6 - 576-115-020
+ / - Hover over image to Zoom
Other Views

    Patch Cable Cat 6

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 576-115-020
    SKU: 25194521
    $5.57
    Checking Pricing
         
    Color:Yellow
    Length:20 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 576-115-020
    • Color Yellow
    • Category Cat 6
    • Length 20 ft.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Patch Cable, Length: 20 ft, RJ45, Yellow, Category: Cat 6