Ortronics (Legrand) OR-615SMFC-LX-12P Surface Mount Fiber Cabinet For Patching, 2 Panel, 9 in. H | Graybar Store
Ortronics (Legrand) - Surface Mount Fiber Cabinet For Patching, 2 Panel, 9 in. H - OR-615SMFC-LX-12P
+ / - Hover over image to Zoom
Other Views

    Surface Mount Fiber Cabinet For Patching, 2 Panel, 9 in. H

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-615SMFC-LX-12P
    SKU: 95075260
    $118.90
    Checking Pricing
         
    Width (Inches):10 in.
    No. of Panels:2
    Accommodates:(24) MT-RJ, LC Fibers; (48) LC Quad Fibers
    Height (Inches):9 in.
    Depth (Inches):3.5 in.
    Use With:Fiber Adapter Panels
    Cable Entry:Bottom; Top
    Lockable:With Lock
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-615SMFC-LX-12P
    • Mounting Style Wall Mount
    • Type Surface Mount Fiber Cabinet
    • Accommodates (24) MT-RJ, LC Fibers; (48) LC Quad Fibers
    • Cable Entry Bottom; Top
    • Depth (Inches) 3.5 in.
    • Height (Inches) 9 in.
    • Lockable With Lock
    • No. of Panels 2
    • Width (Inches) 10 in.
    • Use With Fiber Adapter Panels
    • Country of Origin US - USA
    Product Overview:
    Ortronics® 615 Patch Cabinet, (24) MT-RJ, LC Fibers; (48) LC Quad Fibers, Wall Mount