Belden AX100491 Cat 5e Patch Box | Graybar Store
Belden - Cat 5e Patch Box - AX100491
+ / - Hover over image to Zoom
Other Views

    Cat 5e Patch Box

    Manufacturer: Belden
    Manufacturer #: AX100491
    SKU: 97203315
    $91.82
    Checking Pricing
         
    Box Color:Black
    Panel Type:Loaded
    Color:Black
    No. of Ports:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX100491
    • Box Color Black
    • Color Black
    • Panel Type Loaded
    • Category Cat 5e
    • No. of Ports 12
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Patch Box, Black, No. of Ports: 12