Leviton 47690-8C2 Passive Video Splitter Module 2 GHz | Graybar Store
Leviton - Passive Video Splitter Module 2 GHz - 47690-8C2
+ / - Hover over image to Zoom
Other Views

    Passive Video Splitter Module 2 GHz

    Manufacturer: Leviton
    Manufacturer #: 47690-8C2
    SKU: 99940232
    $39.30
    Checking Pricing
         
    Adapter Type:1x8 Splitter W/ F-Connector- 2GHz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47690-8C2
    • Ohm Rating 75
    • Adapter Type 1x8 Splitter W/ F-Connector- 2GHz
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1X8 passive video splitter module with bracket, white.