Leviton Passive Video Splitter Module 2 GHz | Graybar Store
Leviton - Passive Video Splitter Module 2 GHz
+ / - Hover over image to Zoom
Other Views

    Passive Video Splitter Module 2 GHz

    Manufacturer: Leviton
         

    Leviton's passive video splitter module is used to split digital cable, quality cable TV and off-air signals throughout a home or office.

    • Manufacturer Leviton
    • Ohm Rating 75
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Adapter Type
    Color
    Price
    47690-8C2
    99940232
    1x8 Splitter W/ F-Connector- 2GHz
    $
    39
    .30
    /
    EA
    99940232
    Adapter Type
    1x8 Splitter W/ F-Connector- 2GHz
    Color
    $
    39
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    47690-6C2
    99970649
    White
    $
    27
    .45
    /
    EA
    99970649
    Adapter Type
    Color
    White
    $
    27
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99940232 SKU, 99940232 ANALYTICS...
    Price
    $
    39
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99970649 SKU, 99970649 ANALYTICS...
    Price
    $
    27
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available