Square D (Schneider Electric) ABE7H16S43 Passive Connection Sub-Base | Graybar Store
Square D (Schneider Electric) - Passive Connection Sub-Base - ABE7H16S43
+ / - Hover over image to Zoom
Other Views

    Passive Connection Sub-Base

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ABE7H16S43
    SKU: 99962787
    $553.54
    Checking Pricing
         
    Packaging:1 Each
    Voltage Rating:19 to 30 V
    Width (mm):206 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ABE7H16S43
    • Width (mm) 206 mm
    • Packaging 1 Each
    • Voltage Rating 19 to 30 V
    • SAP Material Type ZSTD
    • Country of Origin LV - Latvia
    Product Overview:
    Modicon® ABE7 Passive Connection Sub-Base, Packaging: 1, Voltage Rating: 19 to 30 V
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification