Pass and Seymour (Legrand) L1530-P Pass & Seymour Turnlok® 30A 3 Phase 250V 3P4W Locking Plug, Black and White | Graybar Store
Pass and Seymour (Legrand) - Pass & Seymour Turnlok® 30A 3 Phase 250V 3P4W Locking Plug, Black and White - L1530-P
+ / - Hover over image to Zoom
Other Views

    Pass & Seymour Turnlok® 30A 3 Phase 250V 3P4W Locking Plug, Black and White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: L1530-P
    SKU: 88207906
    $44.90
    Checking Pricing
         
    NEMA Rating:NEMA L15-30P
    Amperage:30A
    Voltage Rating:250V
    Plug Configuration:3-Pole, 4-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # L1530-P
    • Color Black/White
    • Amperage 30A
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating NEMA L15-30P
    • Plug Configuration 3-Pole, 4-Wire
    • Series Turnlok
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Turnlok® black and white 30A 250V 3 phase 3P4W NEMA L15 30P plug.