Pass and Seymour (Legrand) L2130-P Pass & Seymour Turnlok® 30A 3 Phase 120/208V 4P5W Locking Plug, Black and White | Graybar Store
Pass and Seymour (Legrand) - Pass & Seymour Turnlok® 30A 3 Phase 120/208V 4P5W Locking Plug, Black and White - L2130-P
+ / - Hover over image to Zoom
Other Views

    Pass & Seymour Turnlok® 30A 3 Phase 120/208V 4P5W Locking Plug, Black and White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: L2130-P
    SKU: 88207965
    $49.50
    Checking Pricing
         
    NEMA Rating:NEMA L21-30P
    Amperage:30A
    Voltage Rating:120/208V
    Plug Configuration:4-Pole, 5-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # L2130-P
    • Color Black/White
    • Amperage 30A
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating NEMA L21-30P
    • Plug Configuration 4-Pole, 5-Wire
    • Series Turnlok
    • Voltage Rating 120/208V
    • Country of Origin MX - Mexico
    Product Overview:
    Turnlok® black and white nylon 30A 120/208V 3 phase 4P5W NEMA L21 30P plug for 0.225 to 1.150 in. dia. cord.