Pass and Seymour (Legrand) L630-C Pass & Seymour Turnlok® 30A 250V 2P3W Locking Connector Body, Black and White | Graybar Store
Pass and Seymour (Legrand) - Pass & Seymour Turnlok® 30A 250V 2P3W Locking Connector Body, Black and White - L630-C
+ / - Hover over image to Zoom
Other Views

    Pass & Seymour Turnlok® 30A 250V 2P3W Locking Connector Body, Black and White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: L630-C
    SKU: 88208008
    $43.88
    Checking Pricing
         
    NEMA Rating:NEMA L6-30C
    Amperage:30A
    Voltage Rating:250V
    Connector Configurations:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # L630-C
    • Color Black/White
    • Amperage 30A
    • Connector Configurations 2-Pole, 3-Wire
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating NEMA L6-30C
    • Series Turnlok
    • Voltage Rating 250V
    • Country of Origin MX - Mexico
    Product Overview:
    Turnlok® black and white 30A 250V 2P3W NEMA L6 30C connector.