Pass and Seymour (Legrand) L620-P Pass & Seymour Turnlok® 20A 250V 2P3W Locking Plug, Black and White | Graybar Store
Pass and Seymour (Legrand) - Pass & Seymour Turnlok® 20A 250V 2P3W Locking Plug, Black and White - L620-P
+ / - Hover over image to Zoom
Other Views

    Pass & Seymour Turnlok® 20A 250V 2P3W Locking Plug, Black and White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: L620-P
    SKU: 88208005
    $13.96
    Checking Pricing
         
    NEMA Rating:NEMA L6-20P
    Amperage:20A
    Voltage Rating:250V
    Plug Configuration:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # L620-P
    • Color Black/White
    • Amperage 20A
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating NEMA L6-20P
    • Plug Configuration 2-Pole, 3-Wire
    • Series Turnlok
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Turnlok® black and white 20A 250V 2P3W NEMA L6 20P plug.