Pass and Seymour (Legrand) L520-C Pass & Seymour Turnlok® 20A 125V 2P3W Locking Connector Body, Black and White | Graybar Store
Pass and Seymour (Legrand) - Pass & Seymour Turnlok® 20A 125V 2P3W Locking Connector Body, Black and White - L520-C
+ / - Hover over image to Zoom
Other Views

    Pass & Seymour Turnlok® 20A 125V 2P3W Locking Connector Body, Black and White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: L520-C
    SKU: 88207989
    $20.37
    Checking Pricing
         
    NEMA Rating:NEMA L5-20R
    Amperage:20A
    Voltage Rating:125V
    Connector Configurations:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # L520-C
    • Color Black/White
    • Amperage 20A
    • Connector Configurations 2-Pole, 3-Wire
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating NEMA L5-20R
    • Series Turnlok
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Turnlok® black and white nylon 20A 125V 2P3W NEMA L5 20R connector for 0.225 to 1.150 in. dia. cord.