Pass and Seymour (Legrand) L1420-P Pass & Seymour Turnlok® 20A 125/250V 3P4W Locking Plug, Black and White | Graybar Store
Pass and Seymour (Legrand) - Pass & Seymour Turnlok® 20A 125/250V 3P4W Locking Plug, Black and White - L1420-P
+ / - Hover over image to Zoom
Other Views

    Pass & Seymour Turnlok® 20A 125/250V 3P4W Locking Plug, Black and White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: L1420-P
    SKU: 88207888
    $18.62
    Checking Pricing
         
    NEMA Rating:NEMA L14-20P
    Amperage:20A
    Voltage Rating:125/250V
    Plug Configuration:3-Pole, 4-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # L1420-P
    • Color Black/White
    • Amperage 20A
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating NEMA L14-20P
    • Plug Configuration 3-Pole, 4-Wire
    • Series Turnlok
    • Voltage Rating 125/250V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Turnlok® black and white nylon 20A 125/250V 3P4W NEMA L14 20P plug for 0.225 to 1.150 in. dia. cord.