Pass and Seymour (Legrand) PSL515-P Pass & Seymour Turnlok® 15A 125V 2P3W Locking Plug, Black and White | Graybar Store
Pass and Seymour (Legrand) - Pass & Seymour Turnlok® 15A 125V 2P3W Locking Plug, Black and White - PSL515-P
+ / - Hover over image to Zoom
Other Views

    Pass & Seymour Turnlok® 15A 125V 2P3W Locking Plug, Black and White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PSL515-P
    SKU: 25067955
    $17.05
    Checking Pricing
         
    NEMA Rating:NEMA L5-15P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PSL515-P
    • Color Black/White
    • Amperage 15A
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating NEMA L5-15P
    • Plug Configuration 2-Pole, 3-Wire
    • Series Turnlok
    • Voltage Rating 125V
    • Country of Origin MX - Mexico
    Product Overview:
    Turnlok® black and white nylon 15A 125V 2P3W NEMA L5 15P IP20 plug for 0.230 to 0.720 in. dia. cord..