Pass and Seymour (Legrand) 2095-HGRED Pass & Seymour 20A Hospital Grade GFCI Receptacles, Red | Graybar Store
Pass and Seymour (Legrand) - Pass & Seymour 20A Hospital Grade GFCI Receptacles, Red - 2095-HGRED
+ / - Hover over image to Zoom
Other Views

    Pass & Seymour 20A Hospital Grade GFCI Receptacles, Red

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 2095-HGRED
    SKU: 25079252
    $38.34
    Checking Pricing
         
    Amperage:20A
    Color:Red
    Voltage Rating:125
    NEMA Rating:NEMA 5-20R
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 2095-HGRED
    • Color Red
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • SAP Material Type ZSTD
    Product Overview:
    Red 20A 125V hospital grade GFCI receptacle.
    • Tamper-Resistant Automatic Shutter System/li>
    • Most Durable GFCI Available
    • Audible Alarm Notifies End User of Tripped GFCI
    • Side or Internal Screw-Pressure Plate Back Wire Termination
    • Two Back-Wire Holes Per Termination
    • Ground Terminal Back-Wire Clamp
    • High-Impact-Resistant Thermoplastic Construction