Pass and Seymour (Legrand) 8300-W Pass & Seymour 20A Extra Heavy Duty Hospital Grade Receptacle, White | Graybar Store
Pass and Seymour (Legrand) - Pass & Seymour 20A Extra Heavy Duty Hospital Grade Receptacle, White - 8300-W
+ / - Hover over image to Zoom
Other Views

    Pass & Seymour 20A Extra Heavy Duty Hospital Grade Receptacle, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 8300-W
    SKU: 25168693
    $25.76
    Checking Pricing
         
    Amperage:20A
    Color:White
    Voltage Rating:125
    NEMA Rating:NEMA 5-20R
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 8300-W
    • Color White
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White 20A 125V extra heavy duty hospital grade receptacle.
    • One-Piece Nickel-Plated Brass Mounting Strap With Integral Ground
    • Strap Tabs Wrap Around and Lock Down on Face to Prevent Strap From separating From Face and Back Body
    • Exclusive Patented Feature, Circuit Label on Face Allows Permanent Circuit Identification
    • Easily Accessed Break-Off Line Contact Connecting Tab For Fast, Easy Split-Circuit Wiring
    • Impact-Resistant Nylon Face and Back Body
    • Auto-Ground Clip Assures Positive Ground
    • Exclusive Patented Feature, External Screw-Pressure-Plate Back Wire Clamp on Ground Terminal For Faster, Easier Installation