Pass and Seymour (Legrand) 8300-HRED Pass & Seymour 20A Compact Heavy Duty Hospital Grade Receptacles, Red | Graybar Store
Pass and Seymour (Legrand) - Pass & Seymour 20A Compact Heavy Duty Hospital Grade Receptacles, Red - 8300-HRED
+ / - Hover over image to Zoom
Other Views

    Pass & Seymour 20A Compact Heavy Duty Hospital Grade Receptacles, Red

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 8300-HRED
    SKU: 96039277
    $38.47
    Checking Pricing
         
    Amperage:20A
    Color:Red
    Voltage Rating:125
    NEMA Rating:NEMA 5-20R
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 8300-HRED
    • Color Red
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Red 20A 125V compact design heavy duty hospital grade receptacle.
    • Impact-Resistant Nylon Face
    • One-Piece Heat-Treated Triple-Wipe Brass Power Contacts
    • Easily Accessible Break-Off Line Contact Connecting Tab For Split Circuit Warning
    • Corrosion-Resistant, Zinc Plated Steel Strap is Locked In
    • High Strength Thermoplastic Back Body
    • Auto-Ground Clip Assures Positive Ground
    • Compact Design For Easy Installation