Pass and Seymour (Legrand) S3713-W Pass & Seymour 15A 125V 2P3W Recessed Clock Hanger Receptacle With Smooth Wallplate, White | Graybar Store
Pass and Seymour (Legrand) - Pass & Seymour 15A 125V 2P3W Recessed Clock Hanger Receptacle With Smooth Wallplate, White - S3713-W
+ / - Hover over image to Zoom
Other Views

    Pass & Seymour 15A 125V 2P3W Recessed Clock Hanger Receptacle With Smooth Wallplate, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: S3713-W
    SKU: 98406319
    $12.87
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125V
    Color:White
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # S3713-W
    • Color White
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White nylon 15A 125V 2P3W NEMA 5-15R clock hanger recessed straight blade receptacle with wallplate.