Pass and Seymour (Legrand) 2095-NAW Pass and Seymour 20A NAFTA Compliant GFCI Receptacle, White | Graybar Store
Pass and Seymour (Legrand) - Pass and Seymour 20A NAFTA Compliant GFCI Receptacle, White - 2095-NAW
+ / - Hover over image to Zoom
Other Views

    Pass and Seymour 20A NAFTA Compliant GFCI Receptacle, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 2095-NAW
    SKU: 25416886
    $35.66
    Checking Pricing
         
    Amperage:20A
    Color:White
    Voltage Rating:125
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 2095-NAW
    • Color White
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • SAP Material Type ZSTD
    Product Overview:
    White 20A 125V specification grade NAFTA compliant duplex GFCI receptacle.
    NAFTA-Compliant GFCI Receptacles are ideal for use on projects subject to the provisions of the Buy American Act