Pass and Seymour (Legrand) 2095-W Pass and Seymour 20A GFCI Receptacle, White | Graybar Store
Pass and Seymour (Legrand) - Pass and Seymour 20A GFCI Receptacle, White - 2095-W
+ / - Hover over image to Zoom
Other Views

    Pass and Seymour 20A GFCI Receptacle, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 2095-W
    SKU: 25069863
    $25.38
    Checking Pricing
         
    Amperage:20A
    Color:White
    Voltage Rating:125
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 2095-W
    • Color White
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • SAP Material Type ZSTD
    Product Overview:
    White 20A 125V 2P3W NEMA 5-20R specification grade duplex GFCI receptacle.
    • SafeLock™ Protection: If Critical Components Are Damaged and Ground Fault Protection is Lost, Power to Receptacle is Disconnected
    • Prevents Line-Load Reversal Miswire: No Power to the Face or Downstream Receptacles if Wired Incorrectly
    • Exceeds UL943 Voltage Surge Requirements: Survives 100x the Required UL 3kA/6kA Voltage Surge Test Cycles
    • FSUL Listed (Federal Specification WC596)
    • Trip Indicator Light (Red LED)
    • Side or Internal Screw-Pressure-Plate Back Wire With 10 to 14 AWG Solid or Stranded Copper Wire
    • Two Back Wire Holes Per Terminal
    • Ground Screw Has a Back Wire Clamp For Easy Installation
    • 10 kA Short Circuit Rating
    • Mounting Screws Are Shipped Captive in the Device and Wall Plate For Easier Installation
    • High-Impact-Resistant Thermoplastic Construction
    • Extra-Long Strap
    • Button Colors Match Device Face
    • Dual-Direction Test and Reset Buttons
    • Class A Rated GFCI
    • Supplied With Matching TP26 Nylon Wall Plate
    • Tri-Drive Screws
    • GFCIs With Auto-Ground Assure a Positive Ground to Metal Box